missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Safe-it™ Tamper-Proof Labels

Product Code. 11951431 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W):
20 x 95 mm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11951431 20 x 95 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11951431 Supplier Buerkle™ Supplier No. 53035000
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shows a silver checkerboard pattern on both the subsurface and surface of the sticker itself when the label is broken

  • With checkerboard pattern
  • Visible proof of tampering
TRUSTED_SUSTAINABILITY

Specifications

Description Seal guarantees originality
Color Silver
Printable Sides Front
Product Type Label
Sterility Non-sterile
Display Text Without
For Use With (Application) Samples, Retention Samples, Transporting Samples, Sealing Containers
Includes Checkerboard pattern, visible proof of tampering
Quantity 500/Roll
Dimensions (L x W) 20 x 95 mm
Length (English) 3.74 in.
Length (Metric) 95 mm
Width (English) 0.79 in.
Width (Metric) 20 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.