missing translation for 'onlineSavingsMsg'
Learn More

BOLA Safe-Lab Nuts

Product Code. 10690942
Change view
Click to view available options
Product Line:
NS 19/26
NS 29/32
NS 45/40
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Line unitSize
10690942 NS 19/26 Each
10471302 NS 29/32 Each
10216981 NS 45/40 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10690942 Supplier BOLA Supplier No. K134906
  • ONLINE EXCLUSIVE PRICE
    64.05 €
    52.23 € / Pack of 1
    Save 11.82 €
    18% Off
Estimated Shipment: 22-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Safe-Lab Nuts glass-fibre reinforced PTFE

  • Allows a tight and safe connection as well as an easy disconnection of cone and socket.
  • The special nut which is held on an external thread above the cone holds and locks the socket. For disconnection, this special nut has to be turned clockwise.
  • The power is enforced by the thread pitch and is transferred axially to the socket.
  • The ground joint is released.

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Product Line NS 19/26
Color White
Flexibility Rigid
Max. Operating Temperature (English) 482°F
Max. Operating Temperature (Metric) 250°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.