missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Safe-Lock Tubes™ BioBased Microtube

Product Code. 30560021 Shop All Eppendorf Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2.0 mL
Purity or Quality Grade:
Eppendorf Quality
PCR Clean
Unit Size:
Pack of 1000
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Purity or Quality Grade Unit Size
30560021 0.5 mL Eppendorf Quality Pack of 500
30560023 0.5 mL PCR Clean Pack of 500
30560020 1.5 mL Eppendorf Quality Pack of 1000
30560024 1.5 mL PCR Clean Pack of 1000
30560025 2.0 mL Eppendorf Quality Pack of 1000
30560022 2.0 mL PCR Clean Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30560021 Supplier Eppendorf™ Supplier No. 0030123042
  • ONLINE EXCLUSIVE PRICE
    57.10 €
    53.50 € / Pack of 500
    Save 3.60 €
    6% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

100% bio-based plastic, 0.5 to 2.0 mL tubes feature a unique locking mechanism to protect your sample

  • BioBased (made of 100% bio-based material) varient aids in the reduction of consumable-related carbon footprint in the lab
  • The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes
  • The hinged Eppendorf Safe-Lock lid prevents inadvertent lid opening during incubation and storage
  • Bio-based Polypropylene construction offers robust resistance to chemicals, mechanical stress, and extreme temperatures
  • Precision lid sealing minimizes evaporation rates during extended storage periods
  • The generously sized frosted lid and side surface facilitate easy labeling
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Autoclavable Autoclavable
Capacity (Metric) 0.5 mL
Color Clear
Material Polypropylene
For Use With (Equipment) Centrifugation
No. per Pack 500
Packaging Resealable Bags
Temperature Range (Metric) -86°C to +100°C
Sterility Non-sterile
Purity or Quality Grade Eppendorf Quality
Graduated Yes
Closure Type Safe-lock Lid
Bottom Shape Conical
Max. RCF 30,000 g
Quantity 500
Green Features Made From 100 % Renewable Resources
Shape Cylindrical
Product Type Microtube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.