missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Plastic Shackle, Keyed Alike

Product Code. 17120261
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
Quantity:
3 Pk.
Unit Size:
Pack of 3
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity unitSize
17120261 Black 3 Pk. Pack of 3
17110261 Blue 3 Pk. Pack of 3
17150261 Brown 3 Pk. Pack of 3
17100261 Green 3 Pk. Pack of 3
17130261 Orange 3 Pk. Pack of 3
17140261 Purple 3 Pk. Pack of 3
17180251 Red 3 Pk. Pack of 3
17190251 Yellow 3 Pk. Pack of 3
17160261 White 3 Pk. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17120261 Supplier Brady™ Supplier No. 150193
Add to basket
Add to basket
This item is not returnable. View return policy

A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.

  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
  • The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
  • The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key is supplied with each lock
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available

Specifications

Product Type Keyed Padlocks
Key Type Keyed Alike
Alternate Part Number CPT-BLK-25PL-KA3PK
Color Black
Material Nylon
Diameter (English) Shackle 0.19 in.
Diameter (Metric) Shackle 4.7 mm
Height (English) Shackle 1 in.
Height (Metric) Shackle 25 mm
Material (Shackle) Plastic
No. of Pins 6
Quantity 3 Pk.
Width (English) 1.3 in.
Width (English) Shackle 1 in.
Width (Metric) 33 mm
Width (Metric) Shackle 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.