missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - aluminum with 38 mm Steel Shackle, Keyed Different
Description
- Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
- Compliments the Brady™ SafeKey Padlock range and have the same features
- Locks are chemical and corrosion resistant
- The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Specifications
| Product Type | Keyed Padlocks |
| Key Type | Keyed Different |
| Alternate Part Number | ALU-RED-38ST-KD |
| Color | Red |
| Material | Anodized Aluminum |
| Diameter (English) Shackle | 0.25 in. |
| Diameter (Metric) Shackle | 6.4 mm |
| Height (English) Shackle | 1.5 in. |
| Height (Metric) Shackle | 38 mm |
| Material (Shackle) | Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?