missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - aluminum with 76 mm Steel Shackle, Keyed Different
The ultimate locks for indoor and outdoor heavy duty safety applications.
Brand: Brady™ 150284
Additional Details : Weight : 0.18900kg
Description
- Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
- Compliments the Brady™ SafeKey Padlock range and have the same features
- Locks are chemical and corrosion resistant
- The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Keyed Padlocks | |
Brown | |
0.25 in. | |
3 in. | |
Steel | |
1 Ea. | |
1.3 in. | |
33 mm |
Keyed Different | |
Anodized Aluminum | |
6.4 mm | |
76 mm | |
6 | |
1.5 in. | |
38 mm |