missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Padlocks - Nylon with 38 mm Steel Shackle, Keyed Different

Product Code. 17110291
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
Quantity:
1 Ea.
3 Pk.
6 Pk.
Unit Size:
Each
Pack of 3
Pack of 6
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity unitSize
17110291 Black 1 Ea. Each
17130301 Purple 1 Ea. Each
17140301 Blue 1 Ea. Each
17110321 Brown 1 Ea. Each
17190351 Orange 1 Ea. Each
17100361 Red 1 Ea. Each
17150371 Yellow 1 Ea. Each
17110391 White 1 Ea. Each
17120391 Green 1 Ea. Each
17180381 Orange 3 Pk. Pack of 3
17130281 Black 6 Pk. Pack of 6
17140281 Yellow 6 Pk. Pack of 6
17150311 Brown 6 Pk. Pack of 6
17160311 Red 6 Pk. Pack of 6
17150331 White 6 Pk. Pack of 6
17150351 Blue 6 Pk. Pack of 6
17100371 Orange 6 Pk. Pack of 6
17110371 Green 6 Pk. Pack of 6
17170381 Purple 6 Pk. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 17110291 Supplier Brady™ Supplier No. 150234
Estimated Shipment: 07-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The ultimate locks for all of your safety and security needs.

  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
  • The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
  • The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • Locks are lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key supplied with each lock
  • Key retaining (Key won’t release until the padlock shackle is securely closed)
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available

Specifications

Product Type Keyed Padlocks
Key Type Keyed Different
Alternate Part Number NYL-BLK-38ST-KD
Color Black
Material Nylon
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 6.4 mm
Height (English) Shackle 1.5 in.
Height (Metric) Shackle 38 mm
Material (Shackle) Steel
No. of Pins 6
Quantity 1 Ea.
Width (English) 1.5 in.
Width (English) Shackle 1.3 in.
Width (Metric) 38 mm
Width (Metric) Shackle 33 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.