missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Padlocks Nylon - 76 mm steel shackle

Product Code. 17100291
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17100291 Purple Each
17100301 Brown Each
17110301 Orange Each
17120301 Blue Each
17100321 Black Each
17170331 White Each
17180331 Yellow Each
17180351 Green Each
17140381 Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17100291 Supplier Brady™ Supplier No. 150233
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The ultimate locks for all of your safety and security needs.

  • Compliment the Brady™ SafeKey Padlock range and have the same features
  • The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
  • The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
  • The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • Locks are lightweight and resist impact, temperature, chemicals and corrosion
  • Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key supplied with each lock
  • Key retaining (Key won’t release until the padlock shackle is securely closed)
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities

Specifications

Product Type Keyed Padlocks
Alternate Part Number NYL-PRP-76ST-KD
Color Purple
Material Nylon
Diameter (Metric) Shackle 6.40 mm
Height (Metric) Shackle 76.00 mm
Material (Shackle) Steel
No. of Pins 6
Quantity 1 Ea.
Width (English) 1.496 in.
Width (Metric) 38.00 mm
Width (Metric) Shackle 33.00 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.