missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Safety Blades

Product Code. 16493619
Change view
Click to view available options
Length (English):
1.31 in.
2.56 in.
Style:
Pointed Tip
Rounded Tip
Unit Size:
Pack of 3
Pack of 4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Style Unit Size
16493619 2.56 in. Rounded Tip Pack of 3
16403629 2.56 in. Pointed Tip Pack of 3
16413609 1.31 in. Rounded Tip Pack of 4
16423609 1.31 in. Pointed Tip Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 16493619 Supplier Slice™ Supplier No. 10526
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Finger-friendly™ blade is safer to touch than traditional blades

  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Safe up to 1600 degrees Celsius
  • Chemically inert, never rusts
  • No-tool blade change
  • Fewer blade changes = fewer injuries

Specifications

Product Type Safety Blade
For Use With (Equipment) Sice™ handles: 10550, 10554, 10558, 10585
Length (English) 2.56 in.
Length (Metric) 65 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 3 dual-sided Utility Knife blades
No. per Pack 3 Pk.
Style Rounded Tip
Weight (English) 0.17 oz.
Weight (Metric) 4.8 g
Width (English) 0.47 in.
Width (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.