missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Safety Bottle Carrier

Product Code. 12368258
Change view
Click to view available options
Model:
Double
Single
Unit Size:
Each
Product Code. Model unitSize
12368258 Double Each
12358258 Single Each
2 options
This item is not returnable. View return policy

Product Code. 12368258

Brand: Azpack™ 12368258

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Choose a single or double carrier. Azpack™ Safety Bottle Carrier includes a hole in the top of the lid to keep the bottle still.

Choose a single or double carrier. Azpack™ Safety Bottle Carrier includes a hole in the top of the lid to keep the bottle still.

  • Constructed of HDPE
  • Good chemical resistance
  • Strong rigid swivel handle
  • Holds plain Winchester type bottles up to 2. 5L capacity
  • Exterior Diameter: 164mm
  • Internal Diameter: 163mm
  • Thickness: 2.5 to 3.5mm

Specifications

Holds 5 L Winchester Bottles
Material HDPE
Model Double
Height (Metric) Interior 293 mm
Includes Swivel Handle
Product Type Winchester Bottle Carrier
Diameter (Metric) Inner 163 mm
Height (Metric) 294 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.