missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Safety Box Rack
Description
- Can hold 10 urine containers with capacities up to 200mL
- Can hold 4 stool containers with capacities up to 30mL
Specifications
Specifications
| Material | Stainless Steel |
| For Use With (Equipment) | Urine containers and stool containers |
| Dimensions (L x W x H) | 332 x 145 x 60mm |
| Length (Metric) | 332 mm |
| Height (Metric) | 60 mm |
| Width (Metric) | 145 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?