missing translation for 'onlineSavingsMsg'
Learn More

Corrosive Resistant Acid and Alkali Cabinets

Product Code. 12912535
Click to view available options
Dimensions (D x W x H):
300 x 610 x 610 mm
459 x 459 x 610 mm
459 x 459 x 915 mm
459 x 915 x 712 mm
459 x 915 x 915 mm
459 x 915 x 1220 mm
459 x 915 x 1525 mm
459 x 915 x 1830 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12912535

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Corrosive Resistant Acid and Alkali Cabinets constructed of 0.9mm-thick zintec steel for extra corrosive resistance.

  • Constructed of 0.9mm-thick zintec steel
  • Adjustable spillage and liquid-tight sump tray
  • Doors are rebated and secured by chrome three-way locking handle
  • White, high-visibility powder-coated finish with appropriate warning labels
  • Note: These cabinets are for storing acids safely and do not claim to be acid-proof.
  • Cabinets are compliant with the following:
    • DSEAR 2002
    • HS(G)51, 1990
    • Factory Inspectorate Certificate of Approval No1: Parts 3 and 4
    • COSHH

Specifications

Depth (Metric) Exterior 459 mm
Dimensions (D x W x H) 459 x 915 x 1525 mm
Height (Metric) Exterior 1525 mm
No. of Doors 2
No. of Shelves 3
Width (Metric) Exterior 915 mm
Material Steel
Product Type Acids and Alkalis Corrosive-resistant Cabinet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.