missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corrosive Resistant Acid and Alkali Cabinets
Corrosive Resistant Acid and Alkali Cabinets constructed of 0.9mm-thick zintec steel for extra corrosive resistance.
305.00 € - 642.00 €
Specifications
Material | Steel |
---|---|
Product Type | Corrosive Resistant Acid and Alkali Cabinets |
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
12902535
|
N/A
88A294 |
459 x 915 x 1220 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12952525
|
N/A
88A644 |
459 x 459 x 610 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12982525
|
N/A
88A794 |
459 x 915 x 712 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12922535
|
N/A
88A894 |
459 x 915 x 1830 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12972525
|
N/A
88A663 |
300 x 610 x 610 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12962525
|
N/A
88A944 |
459 x 459 x 915 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12992525
|
N/A
88A994 |
459 x 915 x 915 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12912535
|
N/A
88A594 |
459 x 915 x 1525 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Constructed of 0.9mm-thick zintec steel
- Adjustable spillage and liquid-tight sump tray
- Doors are rebated and secured by chrome three-way locking handle
- White, high-visibility powder-coated finish with appropriate warning labels
- Note: These cabinets are for storing acids safely and do not claim to be acid-proof.
- Cabinets are compliant with the following:
- DSEAR 2002
- HS(G)51, 1990
- Factory Inspectorate Certificate of Approval No1: Parts 3 and 4
- COSHH
Specifications
Steel | |
Corrosive Resistant Acid and Alkali Cabinets |