missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Roetzmeier™ Safety Can with 1.25 in. Screw Cap
Description
- Maximum safety for you and your solvents
- Made of stainless steel 316
- Gaskets made of PTFE
- Explosion-proof due to flame trap and pressure control valve
- Conductive – can be bonded using any part of the can
- Ergonomic handle design
- Use accessory D125 (Metering Device 1.25 in.) to safely dispense liquids
- Use accessory TR1 (Funnel) to comfortably fill the can
Specifications
Specifications
| Closure Included | Yes |
| Closure Type | Screw Cap |
| Description | Stainless Steel w/PTFE Gasket and Powder-coated Aluminum Handle |
| Capacity (Metric) | 1 L |
| For Use With (Equipment) | D125, TR1 |
| Material | Stainless Steel |
| Finish | Electro-polished |
| Max. Temperature (Metric) | 200°C |
| Shape | Round |
| Thickness (English) | 0.024 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
¿Detecta una oportunidad de mejora?