missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Safety Can For Liquid Disposal
Description
- Built-in polyethylene fill gauge indicator pops up to warn you that the container is almost full
- High-density polyethylene (HDPE) disposal cans provide superior chemical resistance and leak protection
- Spring-loaded sealed cap, normally closed, automatically vents between 3 and 5 psig (0.2 and 0.35 bar)
- Stainless-steel handle and hardware with latch-catch system hold the cap in the open position for easy filling and pouring
- Large-mouth opening features a built-in stainless-steel flame arrester to guard against outside ignition
- The broad-base design provides stability and resists accidental tip over
Specifications
Specifications
| Product Type | Safety Can |
| Description | Safety Can for Liquid Disposal |
| Capacity (English) | 2 gal. |
| Color | Red |
| For Use With (Application) | Liquid Disposal |
| Material | HDPE |
| Includes | Stainless steel handle and flame arrester; Fill gauge indicator. |
| Height (English) | 14.8 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?