missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT HPLC Safety Caps, V2.0, with Shut-Off
Shop All SCAT Europe Products

Click to view available options
Includes:
1 Fitting, 1 Air Valve, 1 Shut-off
2 Fittings, 1 Air Valve, 1 Shut-off
2 Fittings, 1 Air Valve, 2 Shut-offs
3 Fittings, 1 Air Valve, 2 Shut-offs
3 Fittings, 1 Air Valve, 3 Shut-offs
4 Fittings, 1 Air Valve, 4 Shut-offs
6 Fittings, 1 Air Valve, 6 Shut-offs
Unit Size:
Each
Description
- Luer Lock Adapter
- Improved fitting design for easier connection
- Constructed of medical grade PTFE, PFA fittings, and a PPS screw cap
- Includes space for individually labeling
- Autocalvable up to 200°C
- Stable construction for improved handling
Specifications
Specifications
| For Use With (Equipment) | Lab Bottles |
| Includes | 6 Fittings, 1 Air Valve, 6 Shut-offs |
| Material | PFA, PTFE, PPS |
| Size (Metric) | 3.2 mm O.D. fitting |
| Thread Size | GL 45 |
| For Use With (Application) | HPLC Systems |
| Type | Safety Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction