missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles without Caps
GREENER_CHOICE

Product Code. 16174517 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
950 mL
Unit Size:
Pack of 108
Pack of 30
Pack of 60
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16174517 950 mL Pack of 30
16114487 240 mL Pack of 108
16164517 480 mL Pack of 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 16174517
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable

Specifications

Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Material Glass (Type 3)
Quantity 30
Neck Finish 33-400
Closure Included No
Mouth Narrow
Height (Metric) 206 mm
Product Type Safety-coated Boston Round Bottle
Closure Size 33-400 mm
Diameter (Metric) 94 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.