missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Safety Cutter Ring
Description
- Comfortable silicone ring slips onto the tip of either index finger
- Ideal for paper, packing tape, and clamshell packaging
- Included silicone adapter ring ensures it will fit everyone. For larger fingers, remove the adapter.
- Equipped with a finger-friendly™ blade, the Safety Cutter Ring cuts effectively but is safe to the touch.
- Reduces repetitive strain injuries
- Blade type: Micro-ceramic blade
- Durable nylon handle with removable silicone liner
- Ambidextrous design
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- 100 percent zirconium oxide blade
Specifications
Specifications
| For Use With (Equipment) | Papers, Bags, Boxes, Tubes |
| Length (English) | 1.06 in. |
| Length (Metric) | 27 mm |
| Material | GFN, Silicone, Zirconium Oxide |
| Color | Black/Orange |
| For Use With (Application) | Ideal for paper, packing tape, and clamshell packaging. |
| Includes | Silicone adapter ringand a micro=ceramic blade |
| No. per Pack | 1 Ea. |
| Weight (English) | 0.2 oz. |
| Weight (Metric) | 5.57 g |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?