missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Safety Dome for Electroporation Cuvettes

Product Code. 15487360
Change view
Click to view available options
For Use With (Equipment):
BTX Gemini SC Electroporator
BTX Gemini X2, ECM630, ECM830
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
15487360 BTX Gemini SC Electroporator Each
15497360 BTX Gemini X2, ECM630, ECM830 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15487360 Supplier BTX™ Supplier No. 452020
Estimated Shipment: 09-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure safe delivery of HV electrical pulses to cuvettes and chambers with the Safety Dome for Electroporation Cuvettes.

  • Safety dome plugs directly into generator
  • Holds two cuvettes
  • Safety swing shield secures cuvettes in holder

Specifications

For Use With (Application) Electroporation
For Use With (Equipment) BTX Gemini SC Electroporator
Product Type Safety Stands
Voltage 3000 VDC, 250 VAC
Description Safety Dome for the Gemini SC
Includes Safety Dome Only
Operating Temperature (English) 41°F to 104°F
Pulse Length Range 10 μsec. to 10 sec.
Operating Temperature (Metric) 5°C to 40°C
Quantity 1 Ea.
Weight (English) 2.3 lb.
Weight (Metric) 1 kg
Sterility Non-sterile
Content And Storage -10°C to +70°C
Pulse Form Exponential Decay Wave, Square Wave
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.