missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Safety Eye Wear Holder with Lid
Description
- Includes pre-drilled holes on the back panel for easy wall mounting (hardware not included)
- Dimensions: 22.9 x 15.2 x 9.5cm
Specifications
Specifications
| Height (Metric) | 9.5 cm |
| Width (Metric) | 15.2 cm |
| Description | Safety Eye Wear Holder |
| Depth (Metric) | 9.5 cm |
| Color | Clear |
| Product Type | Eyewear storage box |
| For Use With (Equipment) | Eye Wear |
| Dimensions (L x W x H) | 22.9 x 15.2 x 9.5 cm |
| Includes | Cover |
| Length (Metric) | 22.9 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
¿Detecta una oportunidad de mejora?