missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Safety Gas Hoses

Product Code. 10281361
Change view
Click to view available options
Length (Metric):
1 m
Unit Size:
1m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10281361 1 m 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10281361 Supplier Deutsch Neumann™ Supplier No. 3608100
 Restricted Item
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Provides safe and easy connection to gas burners. Deutsch Neumann™ Safety Gas Hoses consist of a rubber tube, threaded metal spiral and end sockets on both sides.

  • Working pressure to 100 mbar
  • For gas burners meeting DIN 30 665
  • For all gases meeting DVGW Work Code G 260

Specifications

Product Type Tube
For Use With (Equipment) Gas burners meeting DIN 30 665 and all gases
Length (Metric) 1 m
For Use With (Application) Propane, propane-butane, city gas, natural gas
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.