missing translation for 'onlineSavingsMsg'
Learn More

Uvex Safety Gloves U-Fit 60168

Product Code. 30216661 Shop All Uvex Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30216661 Large Pack of 100
30216655 Medium Pack of 100
30216658 X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30216661 Supplier Uvex Supplier No. 6016809
  • ONLINE EXCLUSIVE PRICE
    12.15 €
    11.17 € / Pack of 100
    Save 0.98 €
    8% Off
View all promotions
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Uvex U-Fit series of high-quality disposable safety gloves are made of NBR and ensure a high level of safety and functionality.

  • High-quality disposable safety gloves
  • Made of NBR
  • High level of safety and functionality
  • Reliable protection
  • Comfortable
  • Precise working in various application
TRUSTED_SUSTAINABILITY

Specifications

Applications Healthcare, Laboratory, Industrial
Color Blue
Finger Thickness (English) 3 mil.
Finger Thickness (Metric) 0.08 mm
Latex Free Yes
Material NBR
Palm Thickness (English) 3 mil.
Palm Thickness (Metric) 0.08 mm
Product Type Chemical Protection Gloves
Size Large
Thickness (English) 3 mil.
Thickness (Metric) 0.08 mm
EN ISO 374-1 Type A
EN ISO 374 - 5 Bacteria, Fungi only
Lining Unlined
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.