missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Safety Spring Lock for Cryoboxes

Product Code. 15281004 Shop All TENAK Products
Change view
Click to view available options
Size:
10/Pk.
100/Pk.
Unit Size:
Pack of 10
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15281004 100/Pk. Pack of 100
15271004 10/Pk. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15281004 Supplier Tenak™ Supplier No. TE76020
  • ONLINE EXCLUSIVE PRICE
    257.00 €
    254.22 € / Pack of 100
    Save 2.78 €
    1% Off
 Restricted Item
Estimated Shipment: 26-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safety Spring Lock is used to prevent the cryoboxes from sliding out when pulling the rack in and out of the freezer.

  • Use this spring instead of the locking rod
  • Simply place the Spring lock on the lid of the cryobox and push the cryobox in the rack
  • The Spring will come out together with the cryobox when pulling it out
  • Can be used when there is a gab between the cryobox and the shelf from 1 to 6 mm
  • Can be used with TENAK Eco AluRack or Standard racks for upright freezer and Classic or EcoAlu racks for chest freezers, or with any other rack brand with a similar design
  • Can withstand temperatures below -200°C

Specifications

For Use With (Equipment) Cryoboxes
Size 100/Pk.
Product Type Spring Lock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.