missing translation for 'onlineSavingsMsg'
Learn More

Notrax Safety Stance Solid™ High Quality Anti-Fatigue Matting

Product Code. 17742248
Change view
Click to view available options
Dimensions (L x W):
102 x 66 cm
163 x 97 cm
315 x 97 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17742248 102 x 66 cm Each
17762248 163 x 97 cm Each
17752248 315 x 97 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17742248 Supplier Notrax Supplier No. 649S2640OB
  • ONLINE EXCLUSIVE PRICE
    290.85 €
    252.10 € / Pack of 1
    Save 38.75 €
    13% Off
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High quality anti-fatigue matting for heavy duty industrial environments. Unique DiamondGrid™ surface pattern ensures sure footing to prevent slips and falls while channels drain incidental oil exposure.

  • High quality anti-fatigue matting for heavy duty industrial environments
  • Unique DiamondGrid™ surface pattern ensures sure footing to prevent slips and falls while channels drain incidental oil exposure
  • Closed design ensures easy cleaning and prevents small items from falling under the mat
  • Made of 100% nitrile rubber compound designed to withstand industrial oils and harsh chemicals
  • Suited for multi-shift operations
  • Remarkable worker comfort derived from 20 mm thick resilient worker platform
  • Standard size mats for individual workstations are loose lay and require no installation
  • Highly visible nitrile rubber orange colored borders included on 3 sides for added safety to prevent tripping
  • Non-shifting
  • Free of silicone therefore safe for vehicle painting facilities

Specifications

Dimensions (L x W) 102 x 66 cm
Color Black/Orange
Length (English) 3.3 ft.
Length (Metric) 102 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 66 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.