missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Waste Cap S55, Type 14
Shop All SCAT Europe Products
Click to view available options
Stopper Number:
S55
Unit Size:
Each
Descripción
- 360° free turning PTFE body, resistant against aggressive media
- Exhaust filter system against harmful vapors
- Fittings and tube connectors in different sizes
- Flexible system
- Time saving in changing the waste containers while tubes are fixed
- Lab safety, technical protective measures, optimal protection when collecting liquid waste
- Cost efficiency
- Huge range of accessories, optional: funnel use, level control preventing overflowing containers
- Huge portfolio of thread sizes suitable for waste containers from different manufacturers
- Safety disposal of HPLC waste
- High work performance
- Personal protection, avoid skin contact with organic solvents, occupational safety, ergonomics
- Sealed bottles and containers
- Create a comfortable working climate
Especificaciones
Especificaciones
| Number of Channels | 4 x 2.3/3.2 mm OD, 1 x 5 to 11.5 mm ID |
| Type | Safety Waste Cap |
| Stopper Number | S55 |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido