missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Waste Caps, Electrostatic Conductive
SCAT Safety Waste Caps, made of PTFE-EL, are hermetically sealing caps for the safe disposal of your liquid HPLC waste. The SCAT exhaust filter with three layers of activated carbon binds vapors from solvents, acids and alkalis. It ensures safe pressure equalization and occupational safety.
170.00 € - 197.00 €
Product Code | Brand | Thread Size | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Includes | Price | Quantity & Availability | ||||
17805714
|
SCAT™
460050 |
S50 | 2 x PFA fitting 2.3 mm OD, 2 x PFA fitting 3.2 mm OD, 1 x PP tube connector 5 to 11.5 mm ID, 1 x GL14 connection for exhaust filter |
170.00 €
1 set |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
17845724
|
SCAT™
460060 |
S60/61 | 2 x PFA fitting 2.3 mm OD, 2 x PFA fitting 3.2 mm OD, 1 x PP tube connector 5 to 11.5 mm ID, 1 x GL14 connection for exhaust filter |
170.00 €
1 set |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
17855724
|
SCAT™
460070 |
S70/71 | 2 x PFA fitting 2.3 mm OD, 2 x PFA fitting 3.2 mm OD, 1 x PP tube connector 5 to 11.5 mm ID, 1 x GL14 connection for exhaust filter |
197.00 €
1 set |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
17875724
|
SCAT™
460090 |
S90 | 4 x PFA fitting 2.3 mm OD, 4 x PFA fitting 3.2 mm OD, 1 x PP tube connector 5 to 11.5 mm ID, 1 x GL14 connection for exhaust filter |
197.00 €
1 set |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
Description
- Made of electrically conductive PTFE-EL material to prevent static discharge
- Available with sereral threat sizes and numbers capillaries ports (5 to 11.5 mm ID)
- GL14 connection for use with SCAT exhaust filters
Specifications
Black | |
Waste Cap | |
PTFE-EC |