missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Luer Lock Adapter
- Improved fitting design for easier connection
- Constructed of medical grade PTFE, PFA fittings, and a PPS screw cap
- Includes space for individually labeling
- Autocalvable up to 200°C
- Stable construction for improved handling
Specifications
Specifications
| For Use With (Equipment) | Lab Bottles |
| Includes | 1 Fitting, 1 Air Valve |
| Material | PTFE |
| Size (Metric) | 4.76 mm O.D. fitting |
| Thread Size | GL45 |
| For Use With (Application) | HPLC Systems |
| Product Type | Safety Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?