missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ Safety Cap I, GL45, Preparative

Product Code. 16473779 Shop All SCAT Europe Products
Change view
Click to view available options
Includes:
1 Fitting, 1 Air Valve
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
16473779 1 Fitting, 1 Air Valve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16473779 Supplier SCAT™ Supplier No. 307007
  • ONLINE EXCLUSIVE PRICE
    111.00 €
    101.40 € / Pack of 1
    Save 9.60 €
    8% Off
View all promotions
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SafetyCap is designed to safety extract solvents when working with any HPLC/UHPLC system. For use in the preparative HPLC environment with larger tubing connections and air valves with a higher flow rate. The SCAT Safety Caps provide maximum safety for your HPLC solvent supply.

  • Luer Lock Adapter
  • Improved fitting design for easier connection
  • Constructed of medical grade PTFE, PFA fittings, and a PPS screw cap
  • Includes space for individually labeling
  • Autocalvable up to 200°C
  • Stable construction for improved handling

Specifications

For Use With (Equipment) Lab Bottles
Includes 1 Fitting, 1 Air Valve
Material PTFE
Size (Metric) 6.35 mm O.D. fitting
Thread Size GL45
For Use With (Application) HPLC Systems
Product Type Safety Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.