missing translation for 'onlineSavingsMsg'
Learn More

SCAT Safety Waste Caps, with Grounding Connection
GREENER_CHOICE

Product Code. 10871511 Shop All SCAT Europe Products
Change view
Click to view available options
Size:
B53
B83
S50
S51
S55
S60/61
S65
S70/71
S90
Includes:
2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID
3 x 2.3/3.2 mm OD
3 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID
3 x 2.3/3.2 mm OD, Mechanical Level Control
4 x 2.3/3.2 mm OD
4 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Includes unitSize
10871511 S70/71 3 x 2.3/3.2 mm OD Each
10252370 B53 3 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID Each
10393530 B83 4 x 2.3/3.2 mm OD Each
10347569 B83 4 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID Each
10559490 S50 2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID Each
10773302 S51 2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID Each
10262470 S51 3 x 2.3/3.2 mm OD Each
10632171 S55 2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID Each
10810211 S55 3 x 2.3/3.2 mm OD Each
10569490 S55 3 x 2.3/3.2 mm OD, Mechanical Level Control Each
16636214 S60/61 2 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID Each
10151936 S65 4 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID Each
10150050 S90 4 x 2.3/3.2 mm OD, 1 x 5.0 - 11.5 mm ID Each
10610061 S90 4 x 2.3/3.2 mm OD Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10871511 Supplier SCAT Supplier No. 107915

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Safety Waste Caps with grounding connector to dissipate static charge on the Waste Cap to prevent explosion or fire from sparks.

The SCAT Safety Waste Caps provide maximum safety for your HPLC liquid disposal. Safely dispose of your liquid laboratory waste without contaminating the ambient air by using SafetyWasteCaps with integrated exhaust air filters. These high-performance filters regulate the air pressure balance and prevent the escape of vapors due to the resulting overpressure in the disposal container. The variety of closures, connections and thread sizes allows optimal adaptation to your HPLC situation. Additional versions with grounding connections, level controls or safety funnels or offer every convenience for safe disposal.

  • High quality materials ensure maximum safety for lab and staff
  • Can be individually equipped with level indicators, safety funnels or grounding connections
  • 360° rotatable and up to 200 °C autoclavable screw cap for maximum flexibility
  • Connection port for a SCAT exhaust filter V3.0 on each Safety Waste Cap

Specifications

For Use With (Equipment) Waste Disposal Container
Includes 3 x 2.3/3.2 mm OD
Size S70/71
For Use With (Application) Waste Disposal System
Type Safety Waste Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.