missing translation for 'onlineSavingsMsg'
Learn More

SCAT Safety Waste Set V2.0

Product Code. 17997240 Shop All SCAT Europe Products
Change view
Click to view available options
Volume (Metric):
10 L Canister
2.5 L Canister
5 L Canister
Includes:
Safety Funnel with Lid 'Arnold'
Safety funnel with lid 'MARCO'
Unit Size:
1 set
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Includes Unit Size
17997240 5 L Canister Safety Funnel with Lid 'Arnold' Each
16659085 2.5 L Canister Safety funnel with lid 'MARCO' 1 set
16669085 5 L Canister Safety funnel with lid 'MARCO' 1 set
16679085 10 L Canister Safety funnel with lid 'MARCO' 1 set
17907270 10 L Canister Safety Funnel with Lid 'Arnold' Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17997240 Supplier SCAT Supplier No. 108000
  • ONLINE EXCLUSIVE PRICE
    261.00 €
    222.28 € / Pack of 1
    Save 38.72 €
    14% Off
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safety Waste Set V2.0 includes everything need to get your waste fluid collection site ready for operation quickly.

  • Collect liquid waste safely with the SCAT. safety funnel MARCO V2.0
  • Ready to use
  • Consists of lid funnel and different canister sizes in a complete set

Specifications

Diameter (Metric) Inner 140 mm
Length (Metric) 200 mm
Includes Safety Funnel with Lid 'Arnold'
Material HDPE
Thread Size S50
Volume (Metric) 5 L Canister
Diameter (Metric) Outer 200 mm
Product Type Waste Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.