missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Safranin Stain
Click to view available options
Quantity:
500mL
1 L
2 L
Unit Size:
2 L
Description
- Pro-Lab Diagnostics offers an extensive range of ready-to-use and concentrated microbiological staining solutions in a selection of convenient and economical sizes.
- Manufactured in accordance with all current regulatory requirements
- CE labelled
- Strict quality control and filtering techniques prior to release
- Also available are a range of convenient staining kits for Gram, TB and Cryptosporidium staining
Specifications
Specifications
| Type | Safranin |
| Quantity | 2 L |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| For Use With (Application) | Gram’s Staining Method for the Initial Differentiation of Gram Positive and Gram Negative Bacteria |
| Color | Dark Red |
| Composition | Ethanol 10 - <25% , Methanol 1 - <2.5% , Glycerol 1 - <2.5% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Stain Type | Gram |
Safety and Handling
Product Identifier
- Safranin
- Warning
- Flammable liquid Category 3
- Serious eye damage/eye irritation Category 2
- H226-Flammable liquid and vapour.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P501-Dispose of contents/container to .
- P233-Keep container tightly closed.
- P240-Ground/bond container and receiving equipment.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P242-Use only non-sparking tools.
- P243-Take precautionary measures against static discharge.
- P264-Wash contaminated skin thoroughly after handling.
- P370+P378-In case of fire: Use foam, carbon dioxide, dry powder or water fog to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contains : ethanol, methanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction