missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ SafTest™ Sample Consumables Platform

Product Code. 15792642 Shop All MP Biomedicals Products
Change view
Click to view available options
Sample Type:
Liquid Samples
Solid Samples
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sample Type Unit Size
15792642 Liquid Samples 1 set
15712652 Solid Samples 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15792642 Supplier MP Biomedicals™ Supplier No. 07LC2000
  • ONLINE EXCLUSIVE PRICE
    730.00 €
    691.95 € / 1 sets
    Save 38.05 €
    5% Off
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Printer paper, membranes, precision tissue wipers, solid glass beads, 15mL conical tubes, 10 to 100μL pipette tips, 200 to 1000μL pipette tips, 12mm culture tubes, 12mm culture tube caps, sharpie marke

SafTest™ Sample Consumables Platform contains all consumables necessary to run alkenal, peroxide tests.

  • Consumable platform for conducting alkenal, peroxide testing
  • Contains all of consumables necessary to run solid, liquid samples
  • Research area: Lipid degradation and oxidation
  • Detection method: Bichromatic photometer
  • Application area: Oil/fat degradation

Specifications

For Use With (Application) Peroxide, Alkenal Testing
Sample Type Liquid Samples
Quantity 1 Ea.
Storage Requirements Room temperature
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.