Learn More
Thermo Scientific™ SAHARA PPO S14P Heated Bath Circulators
Ideal when visibility of your application is required. These baths maintain temperatures from ambient +13° to 100°C, with maximum bath volume of 14 liters.
1763.00 € - 2671.51 €
Specifications
Capacity (Metric) | 14 L |
---|---|
Certifications/Compliance | CE/ROHS/WEEE |
Pump Type | Force Pump, Suction Pump |
Temperature Range | Ambient +13° to 100°C |
Dimensions (L x W x H) | 17.8 x 14.1 x 14.2 in. (45.2 x 35.8 x 36.1 cm) |
Product Code | Brand | Controller Type | Voltage | Frequency | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Voltage | Frequency | Price | Quantity & Availability | |||
11318350
|
Thermo Scientific™
1523141 |
SC100 | 230 V | 50 Hz |
1763.00 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
11938299
|
Thermo Scientific™
1533141 |
SC150 | 230 V | 50 Hz |
2297.00 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
11911236
|
Thermo Scientific™
1553141 |
AC150 | 230 V | 50 Hz |
2610.00 €
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||
11921256
|
Thermo Scientific™
1563141 |
AC200 | 230 V | 50 Hz |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Ideal when visibility of your application is required. Thermo Scientific™ SAHARA PPO S14P Heated Bath Circulators maintain temperatures from ambient +13° to 100°C, with maximum bath volume of 14 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of 8 different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 200°C.
Environment-friendly Design: Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system. All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging.
Safe Operation: All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition. 115/60 Hz units are UL listed or recognized, and all units are UL/CSA and RoHS compliant. IQ/OQ compliance is optional.
Ease of Use: All thermostats feature an intuitive user interface with bright display to view critical readings. Each system comes with a quick-start guide for simple setup and operation. Thermostat can be turned and positioned on all four sides of the bath for easy viewing.
Superior Warranty and Service: All solutions come with a 36-month warranty and are backed by Thermo Scientific service and support worldwide.
- Capacity: 14L
- Modified polyphenylene oxide baths are thermally resistant up to 100°C
- Deliver exceptional temperature performance with operational savings
- Temperatures are maintained from ambient plus 13° to 100°C
SC 100 controller
- Features 3 languages, acoustic and optical alarms, and five user-settable programs
- Two pump speeds allow adjustement of water flow within bath to reduce turbulence
SC 150 controller
- Additional features include a USB port, a low-liquid level alarm, and an automatic controller shut-down at detection of excessive high temperature, low liquid level, or motor overload
AC 150 controller
- Powerful force suction pump
AC 200 controller
- Additional features include a ramp programming with 10 steps, a Real Time clock, and a USB port
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Calibration
- Bioreactors
- Rotary Evaporators
- Condensers
- Sample/Material Testing
- Sample/Material Preparation
- Warranty varies by country, please contact us for details
Specifications
14 L | |
Force Pump, Suction Pump | |
17.8 x 14.1 x 14.2 in. (45.2 x 35.8 x 36.1 cm) | |
45.2 cm | |
35.8 cm | |
36.1 cm | |
6.3 kg |
CE/ROHS/WEEE | |
Ambient +13° to 100°C | |
17.8 in. | |
14.1 in. | |
14.2 in. | |
13.9 lb. |