missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA S13 Stainless-Steel Heated Bath Circulators

Product Code. 12692815 Shop All Thermo Scientific Products
Change view
Click to view available options
Controller Type:
AC150
AC200
PC200
PC201
PC300
SC100
SC150
SC150L
Voltage:
200/230 V
230 V
Frequency:
50 Hz
50/60 Hz
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type Voltage Frequency unitSize
12692815 PC300 200/230 V 50/60 Hz Each
11670831 SC100 230 V 50 Hz Each
11690851 SC150 230 V 50 Hz Each
11690871 SC150L 230 V 50 Hz Each
11630891 AC150 230 V 50 Hz Each
10669589 AC200 230 V 50 Hz Each
12652825 PC200 200/230 V 50/60 Hz Each
12729725 PC201 200/230 V 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12692815 Supplier Thermo Scientific™ Supplier No. 1591135

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters.

Perfect for internal or external circulation. Thermo Scientific SAHARA S13 stainless-steel heated baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • Lead- and mercury-free
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation

Note:

  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
TRUSTED_SUSTAINABILITY

Specifications

Controller Type PC300
Capacity (Metric) 12 L
Certifications/Compliance CE/ROHS/WEEE
Flow Rate 24 L/min.
Temperature Range 30°C to 300°C
Dimensions (L x W x H) 16.7 x 12.6 x 18 in. (42.8 x 32.1 x 45.6 cm)
Length (English) 16.7 in.
Length (Metric) 42.8 cm
Width (English) 12.6 in.
Width (Metric) 32.1 cm
Height (English) 18 in.
Height (Metric) 45.6 cm
Weight (English) 27 lb.
Weight (Metric) 12.3 kg
Electrical Requirements 200/230 V 50/60 Hz
Voltage 200/230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.