Learn More
Thermo Scientific™ SAHARA S45 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 41 liters.
Marke: Thermo Scientific™ 1571455
Code : 50
Weitere Details : Weight : 20.30000kg
Beschreibung
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S45 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 41 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
- Lead- and mercury-free
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
Spezifikation
PC200 | |
CE/ROHS/WEEE | |
Ambient +13° to 200°C | |
24.7 in. | |
15 in. | |
21.9 in. | |
44.7 lb. | |
200/230 V 50/60 Hz | |
50/60 Hz |
41 L | |
24 L/min. | |
24.7 x 15 x 21.9 in. (62.8 x 38.1 x 55.6 cm) | |
62.8 cm | |
38.1 cm | |
55.6 cm | |
20.3 kg | |
200/230 V |