missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA S7 Stainless-Steel Heated Bath Circulators

Product Code. 11680851 Shop All Thermo Scientific Products
Change view
Click to view available options
Controller Type:
AC150
AC200
PC200
PC201
PC300
SC100
SC150
SC150L
Temperature Range:
Ambient +13° to 100°C
Ambient +13° to 150°C
Ambient +13° to 200°C
Ambient +13° to 300°C
Voltage:
200/230 V
230 V
Frequency:
50 Hz
50/60 Hz
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type Temperature Range Voltage Frequency unitSize
11680851 SC150 Ambient +13° to 150°C 230 V 50 Hz Each
11660831 SC100 Ambient +13° to 100°C 230 V 50 Hz Each
11680871 SC150L Ambient +13° to 150°C 230 V 50 Hz Each
11620891 AC150 Ambient +13° to 150°C 230 V 50 Hz Each
10084107 AC200 Ambient +13° to 200°C 230 V 50 Hz Each
12613575 PC200 Ambient +13° to 200°C 200/230 V 50/60 Hz Each
12612825 PC201 Ambient +13° to 200°C 200/230 V 50/60 Hz Each
12682815 PC300 Ambient +13° to 300°C 200/230 V 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11680851 Supplier Thermo Scientific™ Supplier No. 1531071
  • ONLINE EXCLUSIVE PRICE
    2840.00 €
    2740.00 € / Pack of 1
    Save 100.00 €
    3% Off
View all promotions
 Restricted Item
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters.

Perfect for internal or external circulation, Thermo Scientific™ SAHARA Series S7 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operationn

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Usen

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation
  • Lead- and mercury-free
  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
TRUSTED_SUSTAINABILITY

Specifications

Controller Type SC150
Capacity (Metric) 8 L
Certifications/Compliance CE/ROHS/WEEE
Communications RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 17 L/min.
Temperature Range Ambient +13° to 150°C
Dimensions (L x W x H) 16.7 x 9.2 x 18 in. (42.8 x 23.5 x 45.6 cm)
Length (English) 16.7 in.
Length (Metric) 42.8 cm
Width (English) 9.2 in.
Width (Metric) 23.5 cm
Height (English) 18 in.
Height (Metric) 45.6 cm
Weight (English) 23.4 lb.
Weight (Metric) 10.6 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.