missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Cylinder
Graduated Chemware™ Cylinder made from chemically inert fluoropolymers.
640.00 € - 1005.00 €
Specifications
Material | PFA |
---|---|
Graduations | 0.5 mL |
Sterility | Non-sterile |
Type | Graduated Cylinder |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
12348915
|
Saint Gobain Life Sciences
D1069600 |
Chemware™ Cylinder; Capacity: 10 mL; Length: 118.5 mm; Neck I.D.: 13 mm |
640.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
10545254
|
Saint Gobain Life Sciences
D1069602 |
Chemware™ Cylinder; Capacity: 50 mL |
690.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
12378915
|
Saint Gobain Life Sciences
D1069604 |
Chemware™ Cylinder; Capacity: 200 mL; Length: 281.8 mm; Neck I.D.: 33.6 mm |
1005.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- These graduated cylinders offer all the advantages of non-stick inert fluoropolymers.
- PFA is temperature resistant from -320°F (-196°C) to +500°F (+260°C) and has the lowest metal ion content.
- As a result, Chemware™ cylinders are excellent for trace metal analysis.
Specifications
PFA | |
0.5 mL | |
Non-sterile | |
Graduated Cylinder |