missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing

Tygon™ ND 100-65 Medical Tubing for blood contact medical devices where non-DEHP plasticized materials are required.

Brand:  Saint Gobain Life Sciences ADF00009

Code : NEW

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 10016524

  • 47.25 € / 15m
Estimated Shipment: 10-07-2024
to see stock.
Add to basket

Description

Description

  • Crystal clear for easy visualization of fluid flow
  • For contact with bodily fluids
  • Non-wetting surface permits complete drainage
  • Non-hemolytic and non-pyrogenic
  • Withstands EtO, gas and gamma sterilization
  • Minimally invasive devices
  • Blood and IV solutions
  • Dialysis equipment
  • Wound drainage
  • Inhalation equipment
  • Chemotherapy drug delivery
  • Kidney dialysis pumps
  • Peristaltic pumps
  • Catheters
Specifications

Specifications

Tubing
Autoclavable
3.97 mm
0.219 in.
50 ft.
1/32 in.
Medical device manufacturers
-42°C
185 lb-f/in
Clear
23 mm bend radius
15 in. Hg (at 73°F)
74°C
ISO 10993, USP including cytotoxicity, hemocompatibility, genotoxicity, and Class VI
0.156 in.
PVC
5.56 mm
15.2 m
0.67 mm
-44°F
1 Ea.
Non-sterile
65 (Shore A)
25 psi
165°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers