missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing
Description
- Crystal clear for easy visualization of fluid flow
- For contact with bodily fluids
- Non-wetting surface permits complete drainage
- Non-hemolytic and non-pyrogenic
- Withstands EtO, gas and gamma sterilization
- Minimally invasive devices
- Blood and IV solutions
- Dialysis equipment
- Wound drainage
- Inhalation equipment
- Chemotherapy drug delivery
- Kidney dialysis pumps
- Peristaltic pumps
- Catheters
Specifications
Specifications
| Certifications/Compliance | ISO 10993, USP including cytotoxicity, hemocompatibility, genotoxicity, and Class VI |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.188 in. |
| Diameter (Metric) Inner | 4.76 mm |
| Material | PVC |
| Diameter (English) Outer | 0.375 in. |
| Diameter (Metric) Outer | 9.53 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (English) | 3/32 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?