missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ ND 100-80 Tubing

Product Code. 11764708
Change view
Click to view available options
Diameter (English) Inner:
0.01 in.
0.02 in.
0.04 in.
0.05 in.
Diameter (English) Outer:
0.03 in.
0.06 in.
0.07 in.
0.09 in.
Thickness (English):
0.01 in.
0.015 in.
0.02 in.
Unit Size:
150m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Thickness (English) unitSize
11764708 0.01 in. 0.03 in. 0.01 in. 150m
15670211 0.02 in. 0.06 in. 0.02 in. 150m
10696965 0.05 in. 0.09 in. 0.02 in. 150m
15385372 0.04 in. 0.07 in. 0.015 in. 150m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11764708 Supplier Saint Gobain Life Sciences Supplier No. AAD04091
Add to basket
Add to basket
This item is not returnable. View return policy

Tygon™ ND 100-80 Tubing for medical device manufacturers.

Specifically formulated in a higher durameter that enables high resistance to kinking and collapse

Tygon™ ND 100-80 tubing is made from a biocompatible polymer that is not formulated with DEHP. This tubing is crystal clear for easy visualization of fluid flow. The physical properties of Tygon ND 100-80 enable manufacturing of smaller diameter tubes with a high resistance to kinking and collapse.

  • High rigidity for kink resistance
  • Compatible with blood
  • Crystal clear for easy visualization of fluid flow
  • Glass-smooth inner bore
  • Reduced flexibility for suction applications
  • Tygon™ ND 100-80 has met the requirements of Biological Test for Plastics Class VI, as described in USP <88> (2017)
  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature

Compliance

UPS class VI approved and REACH Compliant.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.01 in.
Diameter (Metric) Inner 0.25 mm
Material Tygon ND-100-80
Diameter (English) Outer 0.03 in.
Diameter (Metric) Outer 0.76 mm
Thickness (English) 0.01 in.
Thickness (Metric) 0.25 mm
For Use With (Application) Medical grade
Port Size Needle Gauge: 30
Color Clear
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.