missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ B-44-4X Tubing

Product Code. 15705103
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
Diameter (English) Outer:
0.375 in.
Flexibility:
25 mm bend radius
Unit Size:
15m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Flexibility unitSize
15705103 1/4 in. 0.375 in. 25 mm bend radius 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15705103 Supplier Saint Gobain Life Sciences Supplier No. AAA00017
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Food and beverage dispensing Tygon™ S3™ B-44-4X Tubing.

Tygon S3™ B-44-4X tubing from Saint-Gobain is lightweight and extremely flexible, readily accommodating abrupt corners and obstacle with ease. Compared to rigid piping, it has a very small footprint, is simple to install and only requires minimal couplings and fittings. Its glass-like clarity makes it easy to monitor and adjust the flow of foods or beverages during processing, and its smooth, non-porous bore inhibits particle entrapment, minimizing the potential for bacterial growth. Our food and beverage dispensing tubing is extremely resistant to harsh alkaline cleaners and sanitizers, and is ideal for aseptic filling, condiment dispensing, soft-serve dispensing, dairy processing and vitamin and flavor concentrate systems

  • Smooth, non-porous bore will not trap particulates or promote bacterial growth
  • Resistant to harsh alkaline cleaners* and sanitizers
  • Excellent alternative to rigid piping systems
  • Contains no BPA or phthalates

Typical Applications*

  • Aseptic filling
  • Condiment dispensing
  • Dairy processing
  • Vitamin and flavor concentrate systems
  • Soft-serve dispensing

Compliance

FDA, NSF, 3-A, Japan Food Sanitation Law no. 370/1959, REACH, 1935/2004/EC and 10/2011/EU

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Tygon E-Food (B-44-4X)
Diameter (English) Outer 0.375 in.
Diameter (Metric) Outer 9.5 mm
Color Clear
Flexibility 25 mm bend radius
Maximum Pressure 1379 psi
Product Type Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.