missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-3603 Tubing

Product Code. 15533776
Click to view available options
Diameter (English) Inner:
0.375 in.
0.875 in.
1/16 in.
1/4 in.
5/32 in.
Diameter (English) Outer:
0.625 in.
1.125 in.
3/16 in.
5/16 in.
7/32 in.
Maximum Pressure:
12 psi (at 73°F)
13 psi (at 73°F)
17 psi (at 73°F)
36 psi (at 73°F)
69 psi (at 73°F)
Thickness (English):
1/16 in.
1/32 in.
1/8 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 15533776

Brand: Saint Gobain Life Sciences ACF00059

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tygon™ E-3603 Tubing for laboratory and vacuum applications.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature

Compliance

FDA, NSF, 3-A, meets USP Class VI, Japan Food Sanitation Law no. 370/1959, REACH, 1935/2004/EC and 10/2011/EU.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.875 in.
Diameter (Metric) Inner 22.2 mm
Material Tygon S3 E-3603
Diameter (English) Outer 1.125 in.
Diameter (Metric) Outer 28.58 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 1/8 in.
Thickness (Metric) 3.2 mm
Color Clear
Flexibility 105 mm bend radius
Maximum Pressure 36 psi (at 73°F)
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.