missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing

Product Code. 15187054
Change view
Click to view available options
Diameter (English) Inner:
0.25 in.
Unit Size:
7.5m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner unitSize
15187054 0.25 in. 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15187054 Supplier Saint Gobain Life Sciences Supplier No. AVX42017
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear peristaltic pump Tygon™ S3™ E-LFL Tubing.

  • Tygon™ E-LFL tubing from Saint-Gobain has been tested rigorously to ensure that it meets the the physical standards of 1,000 hours of peristaltic pump tubing life at 0 psi back pressure and low particulate spallation.
  • Non-aging characteristics and broad chemical resistance provides users with versatility for a wide variety of laboratory applications.
  • Crystal-clear Tygon™ E-LFL tubing is formulated specifically for use in peristaltic pump applications.
  • It has a longer pump life not only at 0 psi but also at back pressure of up to 25 psi.
  • With its superior flex life characteristics, Tygon™ E-LFL tubing reduces downtime due to pump tubing failure.
  • Our test demonstrated reduced particle spallation, which eliminates the need for frequent downstream filter replacements and diminishes the risk of sensitive-fluid contamination.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA, NSF 51, EU Food, Japan Food, California Prop 65
Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.35 mm
Material PVC
Diameter (English) Outer 0.375 in.
Diameter (Metric) Outer 9.53 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
Thickness (English) 1/16 in.
Thickness (Metric) 1.6 mm
For Use With Food and beverage dispensing
Min. Operating Temperature (English) -51°F
Min. Operating Temperature (Metric) -46°C
Resistance Properties 184 lb-f/in
Sterility Non-sterile
Color Clear
Hardness 56 (Shore A)
Flexibility 26 mm bend radius
Maximum Pressure 20 psi
Vacuum Level 15 in. Hg (at 73°F)
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.