missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon SE–200 Tubing

Product Code. 15219613
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
9.6 mm
Unit Size:
15m
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15219613 6.4 mm Each
15239613 4.8 mm Each
15122045 9.6 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15219613 Supplier Masterflex™ Supplier No. 9571320
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance FDA Compliant for contact food products
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Tygon SE-200
Diameter (English) Outer 3/8 in.
Diameter (Metric) Outer 8 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.6 mm
For Use With (Application) Chemical and pharmaceutical processing, beverage dispensing, paint and solvent production, semiconductor processing
Min. Operating Temperature (Metric) -45°C
Packaging Quantity 1 Each
Sterility Sterile
Color Transparent
Maximum Pressure 55 psi
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.