missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ C-210-A Tubing

Product Code. 11789158
Change view
Click to view available options
Maximum Pressure:
34 psi
36 psi
42 psi
56 psi
Thickness (English):
0.031 in
0.0625 in.
Unit Size:
30m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Maximum Pressure Thickness (English) unitSize
11789158 42 psi 0.0625 in. 30m
11759158 56 psi 0.0625 in. 30m
11719168 36 psi 0.0625 in. 30m
11749158 34 psi 0.031 in 30m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11789158 Supplier Saint Gobain Life Sciences Supplier No. AEM02017
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Oil, fuel and grease resistant Versilon™ C-210-A Tubing.

Versilon™ C-210-A tubing from Saint-Gobain is made from tough ester-based polyurethane. Its clarity, high tear strength, and excellent abrasion resistance make it ideal for many applications, including fluid handling systems, fuel and lubricant lines, pneumatic lines, abrasive product transfer, and cable jacketing. It also offers exceptional resistance to oils, greases, fuels, and many other chemicals. This tubing is plasticizer-free and remains flexible even when cycled through extreme temperatures. It resists weathering and can be safely used in temperatures ranging from -100°F (-73°C) to 175°F (79°C).

  • Consistently tight dimensional tolerances
  • Excellent abrasion and tear resistance
  • Excellent resistance to oils, greases and fuels
  • Retains flexibility in sub-zero environments
  • High tear resistance

Typical Applications

  • Abrasive and viscous slurry transfer
  • Lubrication and degreaser dispensing
  • Pellet and powder transfer
  • Pneumatic sensory devices
  • Instrumentation control lines
  • Coolant recovery systems
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.35 mm
Material Polyurethane
Diameter (English) Outer 0.375 in.
Diameter (Metric) Outer 9.53 mm
Overall Length (English) 98.43 ft.
Overall Length (Metric) 30 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.5875 mm
For Use With For fuel, lubricant lines, pneumatic lines, abrasive product transfer, cable jacketing and many other engine applications
Min. Operating Temperature (English) -100°F
Min. Operating Temperature (Metric) -73°C
Packaging Quantity 1 Ea.
Resistance Properties 475 lb-f/in.
Sterility Non-sterile
Color Clear
Hardness 82 (Shore A)
Flexibility 23 mm bend radius
Maximum Pressure 42 psi
Vacuum Level 29.9 in. Hg (at 73°F)
Max. Operating Temperature (English) 175°F
Max. Operating Temperature (Metric) 79°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.