missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ C-544-A IB Tubing

Product Code. 15988682
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner
15988682 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15988682 Supplier Saint Gobain Life Sciences Supplier No. AZY02064

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Multi-Purpose, abrasion resistant Versilon™ C-544-A IB Tubing.

Versilon™ C-544-A IB flexible, reinforced tubing from Saint-Gobain is flexible and designed for demanding applications requiring a tight bend radius where other tubes have collapsed and failed. Specially formulated from tough ether-based polyurethane resins, this tubing also retains much of its unique flexibility even at temperatures as low as -100°F (-73°C). When exposed to abrasive conditions, Versilon™ C-544-A IB tubing frequently outperforms traditional rubber, plastic and metal materials.

  • Exceptional abrasion and tear resistance
  • Tough braid reinforcement for elevated working pressures
  • Excellent resistance to oils, greases, and fuels
  • Retains flexibility in sub-zero environments

Typical Applications

  • Food and cosmetic processing
  • Abrasive and viscous slurry transfer
  • Lubrication and degreaser dispensing
  • Pellet and powder transfer
  • Pneumatic sensory devices
  • Instrumentation control lines
  • Coolant recovery systems
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (21 CFR, 177.1680 and 177.2600), NSF 61
Autoclavable Not Autoclavable
Diameter (English) Inner 1 in.
Diameter (Metric) Inner 25.4 mm
Material Polyurethane
Diameter (English) Outer 1.375 in.
Diameter (Metric) Outer 34.93 mm
Overall Length (English) 100 ft.
Overall Length (Metric) 30.48 m
Thickness (English) 0.19 in.
Thickness (Metric) 4.826 mm
For Use With Laboratory pumps and equipment
For Use With (Application) Resistant to chemicals, oils, greases and solvents
Min. Operating Temperature (English) -100°F
Min. Operating Temperature (Metric) -73°C
Packaging Quantity 1 Ea.
Resistance Properties 350 lb-f/in
Sterility Non-sterile
Color Clear
Hardness 85 (Shore A)
Flexibility 13 mm bend radius
Maximum Pressure 120 psi
Vacuum Level 29.9 in. Hg (at 73°F)
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.