missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Salinity Refractometer PAL-106S

Product Code. 11771629
Change view
Click to view available options
Dimensions (L x W x H):
55 x 31 x 109 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
11771629 55 x 31 x 109 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11771629 Supplier ATAGO™ Supplier No. 4506
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PAL-106S Salinity Refractometer is suitable for measurement and management of the salt concentration in salt water solution up to 33% (g/100mL).

  • Measure salt concentration in salt water solution up to 33% (g/100mL).
  • Light and Compact, 100 g.
  • Ergonomically designed for one-handed operation.
  • Speedy performance - Simply put a drop of sample on the prism surface and press the start key. The Brix value (sugar content/concentration) will be displayed in just 3 seconds.
  • Protection class is IP65. Sample can be rised off by running water on the sample stage. The design allows the user to easily wipe off the sample.
  • The sample stage is designed to keep sample solutions from spilling.
  • The Automatic Temperature Compensation function enables measurement readings to be taken regardless of the ambient temperature.
  • Calibration with water only.
  • Convenient Storage case.

Specifications

Type Portable Refractometer
Scale Range 0.0% to 33.0% NaCl
Model PAL-106S
Accuracy ±0.2% NaCl
Scale Type Sodium Chloride (NaCl) in g/100 mL
Measurement Time 3 sec.
For Use With (Application) Salinity Measurement
IP Rating IP65
Weight (Metric) 100 g
Dimensions (L x W x H) 55 x 31 x 109 mm
Temperature Compensation 10°C to 40°C
Power Supply Details 2 AAA Batteries
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.