missing translation for 'onlineSavingsMsg'
Learn More

S Murray and Co™ SAMCO™ Dissecting Scissors

Product Code. 31781820
Change view
Click to view available options
Length (Metric):
112 mm
125 mm
150 mm
Blade Style:
Curved
Straight
Unit Size:
Each
Pack of 2
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Blade Style unitSize
31781820 112 mm Curved Pack of 2
12942055 112 mm Curved Each
12952055 125 mm Curved Each
12338099 125 mm Straight Each
12328099 112 mm Straight Each
12902055 150 mm Straight Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31781820 Supplier S Murray and Co™ Supplier No. E103/01
  • ONLINE EXCLUSIVE PRICE
    5.62 €
    3.86 € / Pack of 2
    Save 1.76 €
    31% Off
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use these scissors for a variety of applications. S Murray™ SAMCO™ Dissecting Scissors feature fine points, open shanks and stainless steel construction.

  • Stainless Steel dissecting scissors

Specifications

Product Type Dissecting Scissors
Blade Style Curved
Length (Metric) 112 mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.