missing translation for 'onlineSavingsMsg'
Learn More

S Murray and Co™ SAMCO™ Household Scissors

Product Code. 12942065
Change view
Click to view available options
Length (Metric):
150 mm
175 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12942065 175 mm Each
12932065 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12942065 Supplier S Murray and Co™ Supplier No. E901/06
  • ONLINE EXCLUSIVE PRICE
    66.15 €
    22.68 € / Pack of 1
    Save 43.47 €
    65% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use these scissors for cutting anything from bandages to stainless steel mesh. S Murray™ SAMCO™ Household Scissors are heavy duty but lightweight with stainless steel blades and robust construction.

  • General purpose, nickel plated steel household scissors
  • Straight with one sharp point
  • Autoclavable

Specifications

Product Type Household Scissors
Blade Style Straight
Length (Metric) 175 mm
Material Stainless Steel
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.