missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes

Product Code. 15387843
Change view
Click to view available options
Volume (Metric):
1.2 mL
1.3 mL
4 mL
4.0 mL
4.3 mL
4.5 mL
4.6 mL
6.7 mL
6.9 mL
15 mL
15.3 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
0.8 mL
3 mL
3.0 mL
3.1 mL
3.2 mL
3.3 mL
11.6 mL
Packaging Type:
20/Bag
20/Bag, 200/Pk., 2000/Cs.
20/Bag, 500/Pk., 4000/Cs.
20/Bag, 760/Pk., 6080/Cs.
500/Pk.
Bulk
Individually Wrapped
Unit Size:
Pack of 200
Pack of 250
Pack of 4000
Pack of 500
Pack of 760
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sterility Bulb Draw (Metric) Packaging Type Unit Size
15387843 4.5 mL Non-sterile 3.3 mL Bulk Pack of 500
15317843 1.3 mL Non-sterile 0.8 mL Bulk Pack of 500
15357843 4 mL Sterile 3 mL Individually Wrapped Pack of 500
15377893 6.7 mL Non-sterile 3.0 mL 500/Pk. Pack of 500
11387863 1.2 mL Non-sterile 0.8 mL 500/Pk. Pack of 500
15327843 1.2 mL Sterile 0.8 mL Individually Wrapped Pack of 500
11367863 4.0 mL Non-sterile 3.0 mL 500/Pk. Pack of 500
15367843 4.0 mL Sterile 3.0 mL 20/Bag Pack of 760
11621839 4.6 mL Non-sterile 3.3 mL 500/Pk. Pack of 500
11377863 15 mL Non-sterile 11.6 mL 500/Pk. Pack of 250
15347853 15 mL Sterile 11.6 mL 20/Bag Pack of 200
15337843 4.3 mL Non-sterile 3.1 mL Bulk Pack of 500
10574048 4.3 mL Sterile 3.1 mL Individually Wrapped Pack of 4000
15347843 4.3 mL Sterile 3.1 mL 20/Bag, 760/Pk., 6080/Cs. Pack of 760
15397843 4.5 mL Sterile 3.3 mL Individually Wrapped Pack of 500
15307853 4.5 mL Sterile 3.3 mL 20/Bag, 500/Pk., 4000/Cs. Pack of 500
15317853 15.3 mL Non-sterile 11.6 mL Bulk Pack of 250
15327853 15.3 mL Sterile 11.6 mL Individually Wrapped Pack of 250
15337853 15.3 mL Sterile 11.6 mL 20/Bag, 200/Pk., 2000/Cs. Pack of 200
11641839 6.9 mL Non-sterile 3.2 mL Bulk Pack of 500
15367893 6.9 mL Sterile 3.2 mL Individually Wrapped Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 15387843 Supplier Thermo Scientific™ Supplier No. 251
Save Up to 60% on Liquid Handling
Use promo code 28028
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for work with narrow tubes and containers with small openings.

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 3.3 mL
Description Sedi-Pet Transfer Pipette, Narrow Stem, Standard Bulb 15.3mL
Diameter (Metric) Outer 2.5 mm
Material LDPE
Sterility Non-sterile
Drops/mL 26
Graduated No
Quantity 500/Pk 10Pk/Cs 5000/Cs
Packaging Type Bulk
Volume (Metric) 4.5 mL
Length (Metric) 15.5 cm
Type Narrow Stem Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.